- Primary Filter
| Outer Diameter (in) | 4.15 |
| Element Description | Air Primary |
| Outer Diameter (mm) | 105.5 |
| Inner Diameter (mm) | 60.1 |
| Length | 11.44 in, 290.5 mm |
| Length (mm) | 290.5 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 2.37 |
| Length (in) | 11.44 |
| Outside Dia. | 4.15 in, 105.5 mm |
| Type | Primary |
| Media Type | Cellulose |
| I.D. | 2.37 in, 60.1 mm |
| Style | Radialseal |
| Efficiency | 99.9 |
| O.D. | 4.15 in, 105.5 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330048207 |
-
Prop 65


