- Primary Filter
| Element Description | Air Primary |
| Inner Diameter (in) | 3.19 |
| Length (in) | 12.58 |
| Length (mm) | 319.5 |
| Outer Diameter (in) | 5.53 |
| Inner Diameter (mm) | 81 |
| Overall Length (in) | 12.93 |
| Overall Length (mm) | 328.5 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 5.53 in, 140.5 mm |
| Outer Diameter (mm) | 140.5 |
| Length | 12.58 in, 319.5 mm |
| Type | Primary |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| Style | Radialseal |
| O.D. | 5.53 in, 140.5 mm |
| I.D. | 3.19 in, 81 mm |
| Overall Length | 12.93 in, 328.5 mm |
| Weight | 1.6 LB |
| EAN or UPC | 742330048214 |

