- Air Safety, RadialSeal®
- 3.7" Outside Diameter, 3.03" Inside Diameter, 13.54" Long
| Primary Application | Fiat Geotech 1930590, Caterpillar 110-6331 |
| Length | 13.540 in |
| Outside Dia. | 3.7 in |
| Air Primary | P772580 |
| Element Description | Air Safety, RadialSeal® |
| Weight | 0.5 LB |
| EAN or UPC | 742330048337 |

