- Safety Filter
applications
- FENDT X810270072
| Outside Dia. | 2.99 in, 76 mm |
| Inner Diameter (mm) | 73 |
| Outer Diameter (mm) | 76 |
| Inner Diameter (in) | 2.87 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 2.99 |
| Element Description | Air Safety |
| Bolt Hole Diameter (in) | 0.33 in |
| Length (mm) | 190 |
| Length | 7.48 in, 190 mm |
| Length (in) | 7.48 |
| Bolt Hole Diameter (mm) | 8.5 mm |
| Bolt Hole Diameter | 0.33 in, 8.5 mm |
| Type | Safety |
| I.D. | 2.87 in, 73 mm |
| Style | Round |
| O.D. | 2.99 in, 76 mm |
| Weight | 0.216 LB |
| EAN or UPC | 742330048504 |

