- Air Safety
- 5.35" Outside Diameter, 4" Inside Diameter, 6.93" Long
| Primary Application | Fiat Allis 1930758 |
| Air Primary | N/A |
| Outside Dia. | 5.35 in |
| Element Description | Air Safety |
| Length | 6.930 in |
| Weight | 0.85 LB |
| Primary Application | Fiat Allis 1930758 |
| Air Primary | N/A |
| Outside Dia. | 5.35 in |
| Element Description | Air Safety |
| Length | 6.930 in |
| Weight | 0.85 LB |