- Air Safety
- 2.91" Outside Diameter, 1.89" Inside Diameter, 10.2" Long
| Air Primary | N/A |
| Element Description | Air Safety |
| Primary Application | Case E43789 |
| Length | 10.200 in |
| Outside Dia. | 2.91 in |
| Weight | 0.5 LB |
| EAN or UPC | 742330048801 |
| Air Primary | N/A |
| Element Description | Air Safety |
| Primary Application | Case E43789 |
| Length | 10.200 in |
| Outside Dia. | 2.91 in |
| Weight | 0.5 LB |
| EAN or UPC | 742330048801 |