- Air Safety
- 3.19" Outside Diameter, 2.5" Inside Diameter, 10.39" Long
| Element Description | Air Safety |
| Length | 10.390 in |
| Primary Application | Toyota 1784-23000-71 |
| Air Primary | N/A |
| Outside Dia. | 3.19 in |
| Weight | 0.4 LB |
| EAN or UPC | 742330048849 |
| Element Description | Air Safety |
| Length | 10.390 in |
| Primary Application | Toyota 1784-23000-71 |
| Air Primary | N/A |
| Outside Dia. | 3.19 in |
| Weight | 0.4 LB |
| EAN or UPC | 742330048849 |