- Safety Filter
applications
- MANN & HUMMEL CF1300
| Inner Diameter (mm) | 118.1 |
| Length (mm) | 473.5 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 141 |
| Inner Diameter (in) | 4.65 |
| Outer Diameter (in) | 5.55 |
| Element Description | Air Safety |
| Length (in) | 18.64 |
| Length | 18.64 in, 473.5 mm |
| Outside Dia. | 5.55 in, 141 mm |
| O.D. | 5.55 in, 141 mm |
| Type | Safety |
| Style | Round |
| I.D. | 4.65 in, 118.1 mm |
| Weight | 1.9 LB |
| EAN or UPC | 742330050835 |

