- Primary Filter
| Length (in) | 14.17 |
| Outer Diameter (in) | 12.24 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 199.2 |
| Length | 14.17 in, 360 mm |
| Overall Length (in) | 14.67 |
| Outer Diameter (mm) | 310.8 |
| Length (mm) | 360 |
| Bolt Hole Diameter (in) | 0.41 in |
| Element Description | Air Primary |
| Outside Dia. | 12.24 in, 310.8 mm |
| Inner Diameter (in) | 7.84 |
| Bolt Hole Diameter (mm) | 10.3 mm |
| Overall Length (mm) | 372.7 |
| Bolt Hole Diameter | 0.41 in, 10.3 mm |
| I.D. | 7.84 in, 199.2 mm |
| O.D. | 12.24 in, 310.8 mm |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Overall Length | 14.67 in, 372.7 mm |
| Style | Round |
| Type | Primary |
| Weight | 9.5 LB |
| EAN or UPC | 742330089835 |

