- Ventilation Filter
| Length | 11.81 in, 300 mm |
| Width (in) | 9.84 |
| Length (mm) | 300 |
| Height (in) | 0.94 |
| Efficiency Test Std | ISO 5011 |
| Width | 9.84 in, 250 mm |
| Width (mm) | 250 |
| Height (mm) | 24 |
| Length (in) | 11.81 |
| Height | 0.94 in, 24 mm |
| Type | Ventilation |
| Efficiency | 99 |
| Media Type | Cellulose |
| Style | Panel |
| Weight | 0.5 LB |
| EAN or UPC | 742330103890 |

