- 8.35 in Inside Diameter
| Width | 2.01 in, 51 mm |
| Bolt Hole Center Spacing | 7.48 in, 190 mm |
| Material | Plastic |
| I.D. | 8.35 in, 212 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330086643 |
| Width | 2.01 in, 51 mm |
| Bolt Hole Center Spacing | 7.48 in, 190 mm |
| Material | Plastic |
| I.D. | 8.35 in, 212 mm |
| Weight | 0.4 LB |
| EAN or UPC | 742330086643 |