- Air Safety
- 6.43" Outside Diameter, 5.28" Inside Diameter, 13.98" Long
| Length | 13.980 in |
| Primary Application | Komatsu 20701K1210 |
| Air Primary | N/A |
| Outside Dia. | 6.43 in |
| Element Description | Air Safety |
| Weight | 2.0 LB |
| Length | 13.980 in |
| Primary Application | Komatsu 20701K1210 |
| Air Primary | N/A |
| Outside Dia. | 6.43 in |
| Element Description | Air Safety |
| Weight | 2.0 LB |