- Primary Filter
| Inner Diameter (mm) | 177.6 |
| Length (in) | 22.44 |
| Length | 22.44 in, 570 mm |
| Efficiency Test Std | ISO 5011 |
| Element Description | Air Primary |
| Outer Diameter (mm) | 313.4 |
| Outer Diameter (in) | 12.34 |
| Inner Diameter (in) | 6.99 |
| Length (mm) | 570 |
| Outside Dia. | 12.34 in, 313.4 mm |
| I.D. | 6.99 in, 177.6 mm |
| Type | Primary |
| O.D. | 12.34 in, 313.4 mm |
| Style | Radialseal |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Weight | 10.2 LB |
| EAN or UPC | 742330105764 |
-
Prop 65


