- Safety Filter
| Inner Diameter (mm) | 138.8 |
| Length (in) | 21.97 |
| Length (mm) | 558 |
| Element Description | Air Safety, RadialSeal® |
| Efficiency Test Std | ISO 5011 |
| Length | 21.97 in, 558 mm |
| Inner Diameter (in) | 5.46 |
| Outer Diameter (in) | 7.11 |
| Outer Diameter (mm) | 180.5 |
| Outside Dia. | 7.11 in, 180.5 mm |
| Style | Radialseal |
| Type | Safety |
| I.D. | 5.46 in, 138.8 mm |
| Media Type | Safety |
| O.D. | 7.11 in, 180.5 mm |
| Weight | 3.2 LB |
| EAN or UPC | 742330108239 |
-
Prop 65


