- Air Safety
- 2.95" Outside Diameter, 1.89" Inside Diameter, 11.18" Long
| Element Description | Air Safety |
| Outside Dia. | 2.95 in |
| Primary Application | Massey Ferguson 1678295M1 |
| Air Primary | N/A |
| Length | 11.180 in |
| Weight | 0.822 LB |
| EAN or UPC | 742330104712 |
| Element Description | Air Safety |
| Outside Dia. | 2.95 in |
| Primary Application | Massey Ferguson 1678295M1 |
| Air Primary | N/A |
| Length | 11.180 in |
| Weight | 0.822 LB |
| EAN or UPC | 742330104712 |