Product details
- Safety Filter
Specifications
Bolt Hole Diameter (in) | 0.43 in |
Outside Dia. | 3.62 in, 92 mm |
Inner Diameter (in) | 2.8 |
Length | 12.76 in, 324 mm |
Outer Diameter (in) | 3.62 |
Efficiency Test Std | ISO 5011 |
Length (in) | 12.76 |
Bolt Hole Diameter (mm) | 11 mm |
Outer Diameter (mm) | 92 |
Inner Diameter (mm) | 71 |
Element Description | Air Safety |
Length (mm) | 324 |
Style | Round |
I.D. | 2.8 in, 71 mm |
O.D. | 3.62 in, 92 mm |
Bolt Hole Diameter | 0.43 in, 11 mm |
Type | Safety |
Weight | 0.8 LB |
EAN or UPC | 742330104804 |