- Air Safety
- 2.76" Outside Diameter, 2.4" Inside Diameter, 10.98" Long
| Outside Dia. | 2.76 in |
| Air Primary | N/A |
| Length | 10.980 in |
| Element Description | Air Safety |
| Primary Application | JCB 32203703 |
| Weight | 0.5 LB |
| EAN or UPC | 742330105849 |
| Outside Dia. | 2.76 in |
| Air Primary | N/A |
| Length | 10.980 in |
| Element Description | Air Safety |
| Primary Application | JCB 32203703 |
| Weight | 0.5 LB |
| EAN or UPC | 742330105849 |