text.skipToContent text.skipToNavigation


P778832

Air Safety

Item #100180717
each

Product details

  • Air Safety
  • 3.74" Outside Diameter, 2.93" Inside Diameter, 10.08" Long

Specifications

Inner Diameter 2.93 in
Length 10.08 in
Outside Dia. 3.74 in
Primary Application JCB 32903202
Element Description Air Safety
Air Primary P780310
Weight 0.15 LB
EAN or UPC 742330106051

You May Also Like