- Primary Filter
| Inner Diameter (mm) | 130.9 |
| Outside Dia. | 9.33 in, 237 mm |
| Outer Diameter (mm) | 237 |
| Inner Diameter (in) | 5.15 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 18.15 |
| Length | 18.15 in, 461 mm |
| Outer Diameter (in) | 9.33 |
| Length (mm) | 461 |
| Type | Primary |
| I.D. | 5.15 in, 130.9 mm |
| Style | Radialseal |
| Media Type | Cellulose |
| O.D. | 9.33 in, 237 mm |
| Efficiency | 99.9 |
| Weight | 5.3 LB |
| EAN or UPC | 742330117934 |
-
Prop 65


