- Primary Filter
applications
- ATLAS COPCO 2914930000
| Outside Dia. | 4.56 in, 115.9 mm |
| Outer Diameter (in) | 4.56 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 8.94 |
| Inner Diameter (in) | 2.57 |
| Length | 8.94 in, 227.1 mm |
| Element Description | Air Primary |
| Inner Diameter (mm) | 65.3 |
| Length (mm) | 227.1 |
| Outer Diameter (mm) | 115.9 |
| Media Type | Cellulose |
| Style | Radialseal |
| Efficiency | 99.9 |
| I.D. | 2.57 in, 65.3 mm |
| O.D. | 4.56 in, 115.9 mm |
| Type | Primary |
| Weight | 0.5 LB |
| EAN or UPC | 742330106136 |
-
Prop 65


