- Primary Filter
applications
- ATLAS COPCO 16137408
| Length (in) | 14.65 |
| Outer Diameter (in) | 7.76 |
| Length | 14.65 in, 372.2 mm |
| Inner Diameter (in) | 4.56 |
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 372.2 |
| Outer Diameter (mm) | 197.2 |
| Inner Diameter (mm) | 115.9 |
| Outside Dia. | 7.76 in, 197.2 mm |
| O.D. | 7.76 in, 197.2 mm |
| Type | Primary |
| I.D. | 4.56 in, 115.9 mm |
| Efficiency | 99.9 |
| Style | Radialseal |
| Media Type | Cellulose |
| Weight | 2.5 LB |
| EAN or UPC | 742330106143 |
-
Prop 65


