- Primary Filter
applications
- LIEBHERR 7368216
| Element Description | Air Primary |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 327.3 |
| Outer Diameter (in) | 12.89 |
| Overall Length (mm) | 616.7 |
| Bolt Hole Diameter (mm) | 10.5 mm |
| Length | 23.78 in, 604 mm |
| Bolt Hole Diameter (in) | 0.41 in |
| Overall Length (in) | 24.28 |
| Outside Dia. | 12.89 in, 327.3 mm |
| Inner Diameter (mm) | 215.7 |
| Length (in) | 23.78 |
| Length (mm) | 604 |
| Inner Diameter (in) | 8.49 |
| O.D. | 12.89 in, 327.3 mm |
| Style | Round |
| Efficiency | 99.9 |
| Media Type | Cellulose |
| Overall Length | 24.28 in, 616.7 mm |
| I.D. | 8.49 in, 215.7 mm |
| Type | Primary |
| Bolt Hole Diameter | 0.41 in, 10.5 mm |
| Weight | 12.9 LB |
| EAN or UPC | 742330106150 |

