- Safety Filter
applications
- FENDT F117200090020
| Inner Diameter (mm) | 69.5 |
| Length | 14.09 in, 358 mm |
| Length (in) | 14.09 |
| Length (mm) | 358 |
| Outer Diameter (in) | 3.43 |
| Outside Dia. | 3.43 in, 87 mm |
| Outer Diameter (mm) | 87 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 2.74 |
| Type | Safety |
| O.D. | 3.43 in, 87 mm |
| Style | Round |
| I.D. | 2.74 in, 69.5 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330106167 |

