- Safety Filter
applications
- ATLAS COPCO 2914930300
| Inner Diameter (in) | 1.93 |
| Length | 11.89 in, 302 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 2.52 |
| Outside Dia. | 2.52 in, 64 mm |
| Length (mm) | 302 |
| Length (in) | 11.89 |
| Outer Diameter (mm) | 64 |
| Inner Diameter (mm) | 49 |
| O.D. | 2.52 in, 64 mm |
| Style | Round |
| Type | Safety |
| I.D. | 1.93 in, 49 mm |
| Weight | 0.3 LB |
| EAN or UPC | 742330112571 |

