- Safety Filter
applications
- AGCO 3901465M1
| Outer Diameter (in) | 2.98 |
| Outer Diameter (mm) | 75.8 |
| Outside Dia. | 2.98 in, 75.8 mm |
| Inner Diameter (mm) | 58.5 |
| Length | 13.37 in, 339.5 mm |
| Inner Diameter (in) | 2.3 |
| Length (in) | 13.37 |
| Length (mm) | 339.5 |
| Efficiency Test Std | ISO 5011 |
| O.D. | 2.98 in, 75.8 mm |
| Type | Safety |
| I.D. | 2.3 in, 58.5 mm |
| Style | Round |
| Weight | 0.4 LB |
| EAN or UPC | 742330112595 |

