- Safety Filter
applications
- ATLAS COPCO 16158928
| Length (mm) | 385 |
| Length (in) | 15.16 |
| Outer Diameter (in) | 4.21 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 107 |
| Length | 15.16 in, 385 mm |
| Outside Dia. | 4.21 in, 107 mm |
| Inner Diameter (mm) | 90 |
| Inner Diameter (in) | 3.54 |
| Style | Round |
| O.D. | 4.21 in, 107 mm |
| I.D. | 3.54 in, 90 mm |
| Type | Safety |
| Weight | 0.7 LB |
| EAN or UPC | 742330106211 |

