- Ventilation Filter
| Height | 2.19 in, 55.6 mm |
| Height (mm) | 55.6 |
| Height (in) | 2.19 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 230 |
| Length | 9.06 in, 230 mm |
| Width (in) | 9.02 |
| Width (mm) | 229 |
| Length (in) | 9.06 |
| Width | 9.02 in, 229 mm |
| Type | Ventilation |
| Efficiency | 99 |
| Media Type | Cellulose |
| Style | Panel |
| Weight | 2.2 LB |
| EAN or UPC | 742330165812 |

