- Air Safety
- 6.36" Outside Diameter, 4.9" Inside Diameter, 20.16" Long
| Air Primary | P778436 |
| Primary Application | Volvo 1665886 |
| Outside Dia. | 6.36 in |
| Length | 20.160 in |
| Element Description | Air Safety |
| Weight | 3.6 LB |
| EAN or UPC | 742330107980 |
| Air Primary | P778436 |
| Primary Application | Volvo 1665886 |
| Outside Dia. | 6.36 in |
| Length | 20.160 in |
| Element Description | Air Safety |
| Weight | 3.6 LB |
| EAN or UPC | 742330107980 |