- Primary Filter
applications
- KOMATSU 42401H0P03
| Length | 15.94 in, 405 mm |
| Inner Diameter (mm) | 148 |
| Outer Diameter (in) | 11.1 |
| Outer Diameter (mm) | 282 |
| Length (mm) | 405 |
| Outside Dia. | 11.1 in, 282 mm |
| Length (in) | 15.94 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 5.83 |
| Media Type | Cellulose |
| Style | Radialseal |
| Type | Primary |
| O.D. | 11.1 in, 282 mm |
| Efficiency | 99.9 |
| I.D. | 5.83 in, 148 mm |
| Weight | 6.572 LB |
| EAN or UPC | 742330117798 |

