- Safety Filter
| Length | 14.83 in, 376.7 mm |
| Outer Diameter (mm) | 108.5 |
| Inner Diameter (in) | 3.45 |
| Length (mm) | 376.7 |
| Outside Dia. | 4.27 in, 108.5 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 87.6 |
| Length (in) | 14.83 |
| Outer Diameter (in) | 4.27 |
| Family | FPG |
| I.D. | 3.45 in, 87.6 mm |
| Style | Radialseal |
| O.D. | 4.27 in, 108.5 mm |
| Type | Safety |
| Weight | 1.0 LB |
| EAN or UPC | 742330112793 |

