- Primary Filter
| Outer Diameter (in) | 8.17 |
| Efficiency Test Std | ISO 5011 |
| Length | 16.12 in, 409.5 mm |
| Length (mm) | 409.5 |
| Outer Diameter (mm) | 207.6 |
| Family | FPG |
| Inner Diameter (in) | 4.17 |
| Outside Dia. | 8.17 in, 207.6 mm |
| Length (in) | 16.12 |
| Inner Diameter (mm) | 105.9 |
| Efficiency | 99.9 |
| I.D. | 4.17 in, 105.9 mm |
| O.D. | 8.17 in, 207.6 mm |
| Style | Radialseal |
| Type | Primary |
| Media Type | Cellulose |
| Weight | 4.2 LB |
| EAN or UPC | 742330112809 |
-
Prop 65


