- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Length (in) | 24.41 |
| Inner Diameter (mm) | 228.1 |
| Outside Dia. | 14.28 in, 362.8 mm |
| Length (mm) | 620 |
| Outer Diameter (mm) | 362.8 |
| Outer Diameter (in) | 14.28 |
| Length | 24.41 in, 620 mm |
| Family | FRG |
| Inner Diameter (in) | 8.98 |
| Efficiency | 99.9 |
| Style | Radialseal |
| I.D. | 8.98 in, 228.1 mm |
| Media Type | Cellulose |
| Type | Primary |
| O.D. | 14.28 in, 362.8 mm |
| Weight | 14.7 LB |
| EAN or UPC | 742330115541 |
-
Prop 65


