- Safety Filter
| Inner Diameter (mm) | 176.3 |
| Outer Diameter (mm) | 221.1 |
| Length (in) | 24.57 |
| Inner Diameter (in) | 6.94 |
| Family | FRG |
| Length | 24.57 in, 624 mm |
| Length (mm) | 624 |
| Outer Diameter (in) | 8.7 |
| Outside Dia. | 8.7 in, 221.1 mm |
| Efficiency Test Std | ISO 5011 |
| I.D. | 6.94 in, 176.3 mm |
| Type | Safety |
| Media Type | Safety |
| O.D. | 9.09 in, 230.9 mm |
| Overall Length | 24.57 in, 624 mm |
| Style | Radialseal |
| Weight | 5.7 LB |
| EAN or UPC | 742330115565 |
-
Prop 65


