- Safety Filter
applications
- BOSCH-REXROTH S9823
| Outside Dia. | 3.25 in, 82.5 mm |
| Length (mm) | 311 |
| Length | 12.24 in, 311 mm |
| Length (in) | 12.24 |
| Outer Diameter (in) | 3.25 |
| Outer Diameter (mm) | 82.5 |
| Inner Diameter (mm) | 8.1 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 0.32 |
| Type | Safety |
| I.D. | 0.32 in, 8.1 mm |
| Style | Round |
| O.D. | 3.25 in, 82.5 mm |
| Weight | 0.8 LB |
| EAN or UPC | 742330126622 |

