- Primary Filter
| Inner Diameter (in) | 4.17 |
| Outer Diameter (mm) | 207.6 |
| Length | 15.14 in, 384.5 mm |
| Length (in) | 15.14 |
| Length (mm) | 384.5 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 8.17 |
| Inner Diameter (mm) | 105.9 |
| Outside Dia. | 8.17 in, 207.6 mm |
| Type | Primary |
| Style | Radialseal |
| Media Type | Cellulose |
| Efficiency | 99.9 |
| I.D. | 4.17 in, 105.9 mm |
| O.D. | 8.17 in, 207.6 mm |
| Weight | 3.15 LB |
| EAN or UPC | 742330118214 |

