- Primary Filter
applications
- ATLAS COPCO 2914501700
| Outer Diameter (in) | 11.84 |
| Efficiency Test Std | ISO 5011 |
| Length | 22.15 in, 562.7 mm |
| Outer Diameter (mm) | 300.7 |
| Length (mm) | 562.7 |
| Length (in) | 22.15 |
| Inner Diameter (mm) | 205 |
| Inner Diameter (in) | 8.07 |
| Outside Dia. | 11.84 in, 300.7 mm |
| O.D. | 11.84 in, 300.7 mm |
| Efficiency | 99.9 |
| Style | Radialseal |
| I.D. | 8.07 in, 205 mm |
| Type | Primary |
| Media Type | Cellulose |
| Weight | 9.5 LB |
| EAN or UPC | 742330126295 |
-
Prop 65


