- Safety Filter
applications
- BOMAG 5821150
| Outer Diameter (in) | 4.53 |
| Length | 15.24 in, 387 mm |
| Length (in) | 15.24 |
| Inner Diameter (in) | 3.94 |
| Length (mm) | 387 |
| Outer Diameter (mm) | 115 |
| Inner Diameter (mm) | 100 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 4.53 in, 115 mm |
| O.D. | 4.53 in, 115 mm |
| Type | Safety |
| I.D. | 3.94 in, 100 mm |
| Style | Radialseal |
| Weight | 0.8 LB |
| EAN or UPC | 742330126301 |

