- Safety Filter
applications
- ATLAS COPCO 2914501800
| Efficiency Test Std | ISO 5011 |
| Length | 22.44 in, 570 mm |
| Inner Diameter (mm) | 176 |
| Outer Diameter (mm) | 192.5 |
| Length (mm) | 570 |
| Outer Diameter (in) | 7.58 |
| Length (in) | 22.44 |
| Inner Diameter (in) | 6.93 |
| Outside Dia. | 7.58 in, 192.5 mm |
| Style | Radialseal |
| Type | Safety |
| O.D. | 7.58 in, 192.5 mm |
| I.D. | 6.93 in, 176 mm |
| Weight | 3.0 LB |
| EAN or UPC | 742330126325 |
-
Prop 65


