- Primary Filter
| Outer Diameter (mm) | 247 |
| Length (in) | 14.63 |
| Inner Diameter (mm) | 148 |
| Length | 14.63 in, 371.5 mm |
| Outside Dia. | 9.72 in, 247 mm |
| Length (mm) | 371.5 |
| Inner Diameter (in) | 5.83 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 9.72 |
| Style | Round |
| I.D. | 5.83 in, 148 mm |
| Type | Primary |
| O.D. | 9.72 in, 247 mm |
| Weight | 5.05 LB |
| EAN or UPC | 742330131893 |

