- 5.51 in Outside Diameter
| Thread Size | M39 x 1.5 |
| O.D. | 5.51 in, 140 mm |
| Length | 12.01 in, 305 mm |
| Weight | 6.5 LB |
| EAN or UPC | 742330128282 |
| Thread Size | M39 x 1.5 |
| O.D. | 5.51 in, 140 mm |
| Length | 12.01 in, 305 mm |
| Weight | 6.5 LB |
| EAN or UPC | 742330128282 |