- 5.51 in Outside Diameter
| O.D. | 5.51 in, 140 mm |
| Thread Size | M39 x 1.5 |
| Length | 6.97 in, 177 mm |
| Weight | 5.05 LB |
| EAN or UPC | 742330132050 |
| O.D. | 5.51 in, 140 mm |
| Thread Size | M39 x 1.5 |
| Length | 6.97 in, 177 mm |
| Weight | 5.05 LB |
| EAN or UPC | 742330132050 |