- Primary Filter
applications
- VOLVO 11110532
| Length (mm) | 556 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 21.89 |
| Outside Dia. | 14.28 in, 362.8 mm |
| Outer Diameter (in) | 14.28 |
| Outer Diameter (mm) | 362.8 |
| Inner Diameter (in) | 8.98 |
| Inner Diameter (mm) | 228.1 |
| Length | 21.89 in, 556 mm |
| O.D. | 14.28 in, 362.8 mm |
| Media Type | Cellulose |
| I.D. | 8.98 in, 228.1 mm |
| Style | Radialseal |
| Type | Primary |
| Weight | 10.18 LB |
| EAN or UPC | 742330192658 |

