- Safety Filter
applications
- MANITOU 563415
| Length (mm) | 326 |
| Outer Diameter (in) | 3.72 |
| Inner Diameter (mm) | 74.1 |
| Length | 12.83 in, 326 mm |
| Length (in) | 12.83 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 94.6 |
| Outside Dia. | 3.72 in, 94.6 mm |
| Inner Diameter (in) | 2.92 |
| Type | Safety |
| I.D. | 2.92 in, 74.1 mm |
| O.D. | 3.72 in, 94.6 mm |
| Style | Radialseal |
| Weight | 0.6 LB |
| EAN or UPC | 742330149720 |

