- Filter
| Efficiency Test Std | ISO 5011 |
| Width | 10.94 in, 278 mm |
| Width (mm) | 278 |
| Height (in) | 3.15 |
| Width (in) | 10.94 |
| Height | 3.15 in, 80 mm |
| Height (mm) | 80 |
| Length | 12.52 in, 318 mm |
| Length (in) | 12.52 |
| Length (mm) | 318 |
| Style | Panel |
| Weight | 1.85 LB |
| EAN or UPC | 742330160558 |

