- Primary Filter
applications
- MERCEDES-BENZ 0009891311
| Length (in) | 3.11 |
| Inner Diameter (mm) | 67 |
| Length | 3.11 in, 79 mm |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 3.94 in, 100 mm |
| Outer Diameter (in) | 3.94 |
| Length (mm) | 79 |
| Inner Diameter (in) | 2.64 |
| Outer Diameter (mm) | 100 |
| Style | Round |
| I.D. | 2.64 in, 67 mm |
| O.D. | 3.94 in, 100 mm |
| Type | Primary |
| Weight | 0.925 LB |
| EAN or UPC | 742330163740 |

