- Primary Filter
| Outside Dia. | 14.29 in, 363 mm |
| Inner Diameter (mm) | 228 |
| Length | 24.49 in, 622 mm |
| Length (in) | 24.49 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 8.98 |
| Overall Length (mm) | 634 |
| Length (mm) | 622 |
| Outer Diameter (in) | 14.29 |
| Outer Diameter (mm) | 363 |
| Overall Length (in) | 24.96 |
| O.D. | 14.29 in, 363 mm |
| Style | Radialseal |
| Overall Length | 24.96 in, 634 mm |
| I.D. | 8.98 in, 228 mm |
| Type | Primary |
| Weight | 12.72 LB |
| EAN or UPC | 742330169964 |

