- Safety Filter
| Width (mm) | 140.8 |
| Height (in) | 1.71 |
| Length | 8.18 in, 207.8 mm |
| Length (in) | 8.18 |
| Height (mm) | 43.4 |
| Width (in) | 5.54 |
| Width | 5.54 in, 140.8 mm |
| Length (mm) | 207.8 |
| Height | 1.71 in, 43.4 mm |
| Type | Safety |
| Media Type | Safety |
| Style | Obround |
| Weight | 0.51 LB |
| EAN or UPC | 742330177242 |

