- 2.8 in Diameter
- 4.45 in Overall Length
| Overall Length | 4.45 in, 113 mm |
| Outlet Diameter | 1.26 in, 32 mm |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330192115 |
| Overall Length | 4.45 in, 113 mm |
| Outlet Diameter | 1.26 in, 32 mm |
| Diameter | 2.8 in, 71 mm |
| Weight | 0.2 LB |
| EAN or UPC | 742330192115 |