- Primary Filter
applications
- MAN 81083040100
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 10.47 in, 266 mm |
| Outer Diameter (in) | 10.47 |
| Length | 17.18 in, 436.5 mm |
| Length (mm) | 436.5 |
| Outer Diameter (mm) | 266 |
| Inner Diameter (mm) | 168 |
| Inner Diameter (in) | 6.61 |
| Length (in) | 17.18 |
| Efficiency | 99.9 |
| O.D. | 10.47 in, 266 mm |
| Style | Round |
| Type | Primary |
| I.D. | 6.61 in, 168 mm |
| Media Type | Cellulose |
| Weight | 6.35 LB |
| EAN or UPC | 742330180778 |

