- Primary Filter
applications
- HONDA 17210ZE1505
| Width | 2.91 in, 74 mm |
| Height | 2.8 in, 71 mm |
| Length (mm) | 103 |
| Width (in) | 2.91 |
| Width (mm) | 74 |
| Length (in) | 4.06 |
| Efficiency Test Std | ISO 5011 |
| Height (in) | 2.8 |
| Length | 4.06 in, 103 mm |
| Height (mm) | 71 |
| Type | Primary |
| Style | Obround |
| Weight | 0.1 LB |
| EAN or UPC | 742330182642 |

